Beli diamond grinding wheel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tenka Diamond Grinding Wheel Electroplated (Batu Gerinda Asah Diamond)
    Mulai

    Rp1.099.900

  2. DIAMOND VANTAGE Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp749.900

    DIAMOND VANTAGE Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Deskripsi:
    These Class ZZ Go (Plus) plug and pin gauges are solid rods made of tool steel with a black oxide finish that shows signs of wear so users know when the gauge may need to be replaced. These gauges are used to perform Go tolerance tests on bore holes with Inch-sized threads. If the gauge fits into the bore or hole, then the hole is within the acceptable tolerance. They are also used to calibrate equipment and come with a short-form certificate of accuracy that confirms they are within specs traceable to NIST.
    atribut:
    • UNSPSC: 23131503
    • Abrasive Material: Diamond
    • Arbor Hole Type: Threaded Hole
    • Connector Size: 5/8\"-11
  3. BITEC Diamond Grinding Wheel (Batu Gerinda Asah Diamond)
    Mulai

    Rp87.900

    BITEC Diamond Grinding Wheel (Batu Gerinda Asah Diamond)
    atribut:
    • Type/Packing: 1 pc / Plastic Blister
  4. BOSCH Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp1.499.900

    BOSCH Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Deskripsi:
    Turbo diamond segment cup grinding wheels have raised abrasive segments set at an angle to the wheel circumference to optimize abrasive density and provide a smoother finish than single-row and double-row diamond segment cup grinding wheels.
    atribut:
    • UNSPSC: 31191602
    • Abrasive Depth (inch): 1/4
    • Abrasive Material: Diamond
    • Compatible Tool Type: Angle GrinderConcrete Planer
    • Primary Material Application: ConcreteMasonry
    • Segment Design: Turbo
  5. TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    Mulai

    Rp329.900

    TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    atribut:
    • Grain Size (#): 60
    • Shape: Cylinder
    • Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
  6. BOSCH Diamond Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp1.199.900

    BOSCH Diamond Grinding Wheel (Gerinda Mangkok Diamond)
    atribut:
    • Outer DiameterxThicknessxHole Diameter (mm): 100x15x15
    • Maximum Working Rotation Speed (rpm): 15000
  7. TRUSCO Diamond Grinding Wheel (Mangkok Gerinda Beton)
    36%
    Mulai

    Rp569.900

    TRUSCO Diamond Grinding Wheel (Mangkok Gerinda Beton)
    Deskripsi:
    -Efficient grinding is possible by arranging a diamond tip on the outer periphery and the inner periphery.-Reducing thermal storage at the cooling holes in the circuit board and adopt 14 chips to achieve long service life.-Grinding of hardness construction materials such as concrete, blocks and bricks, etc.-Working Tool: Disc grinder.-For 15mm hole adapters
    atribut:
    • Accessories: For 15mm hole adapters
    • Maximum Working Rotation Speed: 14500rpm
    • Purpose of Use: Grinding of hardness construction materials such as concrete, blocks and bricks, etc. Working Tool: Disc grinder.
  8. Nippon Resibon Grinding Wheel (Batu Gerinda Poles)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp13.900

  9. KINIK Mata Gerinda GC
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    KINIK Mata Gerinda GC
    atribut:
    • Abrasive Material: Green Silicon Carbide
    • Shape: 1A
  10. BLITZ Double-Sided Diamond Sharpening Stone (Batu Asah Berlian)
    Mulai

    Rp98.900

    BLITZ Double-Sided Diamond Sharpening Stone (Batu Asah Berlian)
    Deskripsi:
    Batu Diamond asah permata / Akik
    atribut:
    • Grit: #240
  11. York Medium Grinding Wheel (Batu Gerinda)
    Mulai

    Rp269.900

    York Medium Grinding Wheel (Batu Gerinda)
    Deskripsi:
    These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.
    atribut:
    • Bond Type: Vitrified
    • Bore (mm): 31.75
  12. TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    52%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp239.900

    TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)
    Deskripsi:
    Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
    atribut:
    • Grit: 60
    • Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
  13. TOKYO Diamond Wheel (Mata Gerinda Potong Keramik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

Daftar Harga diamond grinding wheel Terbaru October 2026
Tenka Diamond Grinding Wheel Electroplated (Batu Gerinda Asah Diamond)Rp1.099.900
DIAMOND VANTAGE Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)Rp749.900
BITEC Diamond Grinding Wheel (Batu Gerinda Asah Diamond)Rp87.900
BOSCH Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)Rp1.499.900
TRUSCO Mounted Grinding Wheel PA Cylindrical Type (Mata Tuner Batu)Rp329.900
NKC Diamond Grinding Wheel (Batu Gerinda Asah Diamond)Rp149.900
BOSCH Diamond Grinding Wheel (Gerinda Mangkok Diamond)Rp1.199.900
TRUSCO Diamond Grinding Wheel (Mangkok Gerinda Beton)Rp569.900
NORTON Diamond & Cubic Boron Nitride (CBN) Grinding Stone (Mata Tuner Diamond)Rp549.900
Nippon Resibon Grinding Wheel (Batu Gerinda Poles)Rp13.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)